Beli Accu Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Battery Tester (Alat Tes Aki)atribut:
- Material (Main Unit): plastic
- Overall Length (mm): 165
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- DENGEN Battery TesterDeskripsi:- For quick testing of DC output of car batteries. - Applicable as a tester for checking switch terminals. - Easy operation and easy reading. For 2V, 6V, 12V 6AH-120AH
- monotaro Battery Tester Hydrometer (Alat Tes Aki)Deskripsi:To check the battery liquid.atribut:
- Material: (Main body)Glass, (Grip pump/nozzle) Rubber
- Specific Gravity Measuring Range: 1.100~1.300
- Size (mm): (total length) 325, (Grip pump diameter) 50
- Nozzle Length (mm): 65
- JTC Digital Battery Tester with Print (Alat Tes Aki Digital)atribut:
- Operating range: 40-2000 CCA (SAE)
- Paper Width (mm): Printing 37
- Rating System: SAE, DIN, EN, IEC, JIS (battery type no)
- Resolution: 1 CCA
- Test Leads (cm): 80 (31inch)
- Tolerance: CCA: < ± 15%, ± 0.05V
- Voltage (V): 1.5-30
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- DHC Digital Battery Tester for Motorcycle (Alat Tes Aki Digital)atribut:
- Measurement Item: 12V 2-wheel battery tester
- Measurement Battery Type: SLI and maintenance-free type
- Voltage Measurement Range (AH): 2.3 - 28
- Body Dimensions (mm): 120x70x18
- Accessories: One 9V battery
- Cable Length (cm): About 80
- Daytona DYT Battery Tester (Aki)Deskripsi:> Digital , White LED Light> Tegangan 12 Volt , dapat mengukur Aki 30-200 Ah (Ampere Hour)> Mengukur CCA , 100-2000 CCA (Cool Cranking Ampere)> Terdapat indicator Resistance> Penunjukan Battery Condition (SOH/SOC) %
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- GS ASTRA Battery Maintenance Free 12V (Aki Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- FLUKE Alat Ukur Uji Resistansi IsolasiDeskripsi:Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.atribut:
- Minimum Display (MΩ): 0.01
- Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
- Voltage (V): 600 (DC); 600 (AC)
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga Accu Tester Terbaru March 2026
| JTC Battery Tester (Alat Tes Aki) | Rp30.900 |
| DENGEN Battery Tester | Rp2.699.900 |
| monotaro Battery Tester Hydrometer (Alat Tes Aki) | Rp95.900 |
| FLUKE Insulation Resistance Tester | Rp17.999.900 |
| JTC Digital Battery Tester (Alat Tes Aki Digital) | Rp1.999.900 |
| JTC Digital Battery Tester with Print (Alat Tes Aki Digital) | Rp9.899.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki Digital) | Rp9.499.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp5.899.900 |
| DHC Digital Battery Tester for Motorcycle (Alat Tes Aki Digital) | Rp4.199.900 |
| Daytona DYT Battery Tester (Aki) | Rp1.899.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































/P101529882-1.jpg)

/92P101564326-3.jpg)

/P101532431-1.jpg)
/P101532448-1.jpg)
/6oP104081240-1.jpg)
/nkP101550848-3.jpg)
/77P104081259-1.jpg)
/P102085561-2.jpg)

/P101529851-1.jpg)
/P101536637-1.jpg)
/kaP102180730-2.jpg)

/fsP104563568-7.jpg)
/b2P101000398-2.jpg)
/P101002867-1.jpg)
/P101002871-1.jpg)